Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, SCHB-SC-207
Mfr # SCHB-SC-207
Zoro # G400415890
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # SCHB-SC-207
- Zoro # G400415890
- UPC # 782475115075
- Country of Origin United States
- Category Flange Bearings
Description
SCHB-SC-207 Dodge; 124292 212 Normal Duty Non-Expansion Screw Conveyor Single Lip Hanger Ball Bearing Unit, 2-7/16 in Dia Bore, 5-1/2 in OD, 2.31 in W, Steel Bearing, Setscrew Collar Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,552 Nameplate RPM (254TTDBD6001)
- DODGE Sleeve Bearing, Angle Babbitted Pillow Block, 4 Bolt Base, P4B-BAA-307 (230065 P4B-BAA-307)
- MILTON INDUSTRIES HI-Flo V-Style 1/4" FNPT Steel Plug 2/cd (S761-1)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- DODGE F4B-SC-215 215 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-15/16 in Bore (124220)
- DODGE F4B-SCM-208 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/2 in Bore (126195)
- DODGE 206 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 1-3/16 in Bore (123627)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-207 (P2B-SC-207)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-112 (131072 1-3/4 SXR FLG 2BT)
- DODGE 207 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 2-7/16 in Bore (023106)
- SKF Flange Blockl Bearing Unit, 4-Bolt Base (FY1-1/4TF/VA228)
- Dodge Flange Bearings