Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-50M
Mfr # P2B-SC-50M
Zoro # G000414989
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # P2B-SC-50M
- Zoro # G000414989
- UPC # 782475653577
- Country of Origin United States
- Category Flange Bearings
Description
P2B-SC-50M Dodge; 125858 210 Normal Duty Non-Expansion Single Lip Pillow Block Ball Bearing Unit, 50 mm Dia Bore, 152.4 to 169.7 mm L Bolt Center-to-Center, 2.252 in Base to Bore Centerline, 206.2 mm OAL x 115.1 mm OAH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/4" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031502)
- PARKER Filter Element, Coalescing, 1 micron (PS446P)
- MANITOU Bearing Bronze Bushing (Straight) 2" Id, 2 1/4" Od, 2" Length (153253)
- BESTORQ Aftermarket replacement for 2029622 ALLIS-CHALMERS 416 Belt W/87" Belt O.C., 4LK700 (4LK700)
- DODGE F4B-SCM-207 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (126194)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-108 (12468 SC FLG 2BT)
- DODGE F4B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-7/16 in Bore (123629)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-103-NL (124668 1-3/16 SCLFT FLG 2BT)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-103-NL (F2B-SC-103-NL)
- DODGE Type E Bearings, F4B-E-207R TYPE E-XTRA (F4B-E-207R TYPE E-XTRA)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- Dodge Flange Bearings