Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, INS-ER-SC-112
Mfr # INS-ER-SC-112
Zoro # G2495942
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # INS-ER-SC-112
- Zoro # G2495942
- UPC # 782476766016
- Country of Origin United States
- Category Flange Bearings
Description
INS-ER-SC-112 Dodge 127388 209 Normal Duty Ball Insert Bearing, 1-3/4 in Dia Bore, 7.874 in OD, 1.938 in W, 7887 lb Dynamic/4906 lb Static Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VML3)
- BESTORQ Aftermarket SIMPLICITY 1701257SM Replacement Belt, 4LK420 (4LK420)
- DAYTON B53 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (3X611)
- DODGE F2B-VSC-112 209 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-3/4 in Bore (125523)
- DODGE Type E Bearings, FC-E-300R TYPE E-XTRA (FC-E-300R TYPE E-XTRA)
- DODGE FC-DL-200 (128818 FC-DL-200)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 2-Bolt Flange, F2B-SC-105 (124411 F2B-SC-105)
- DODGE Grip TIght Adapter Ball Brngs, GT 2-Bolt Flng Unit w/o Adptr Slv & Lck Nt, F4B-GT-11 (129498 F2B GT 11)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 4-Bolt Flange, F4B-SC-215 (124220 F4B-SC-215)
- ZORO SELECT M6-1.0X12 DIN6921 8.8 FLANGE BOLT PLAIN (M612BF8P)
- Dodge Pillow Block & Flange Bearings