Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SC-111
Mfr # FC-SC-111
Zoro # G2481163
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # FC-SC-111
- Zoro # G2481163
- UPC # 782475114818
- Country of Origin United States
- Category Flange Bearings
Description
FC-SC-111 Dodge 124227 209 Normal Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 1-11/16 in Dia Bore, 4-3/4 in L Bolt Center-to-Center, 4-3/4 in Dia Bolt Circle, Piloted/Four-Bolt Base Flange Mount, 5-3/4 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/4" Male Plug H-Style (1839BK)
- BUYERS PRODUCTS 50 Gallon Side Mount Aluminum Hydraulic Reservoir (SMC50A)
- TOTALTURF Steel Quick Connect Air Plug, 0.25 in. x 0.25 in. Female NPT (TO1677592)
- DAYTON AC Gearmotor, 507.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU8)
- DODGE F4B-SCM-207 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (126194)
- DODGE F4B-SC-215 215 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-15/16 in Bore (124220)
- DODGE F2B-VSC-108 208 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-1/2 in Bore (123615)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-207 (F4B-SC-207)
- DODGE F4B-E-107R Type E-Xtra Flange Bearing, 4-Bolt Base (059062 1-7/16 TYP E FLG 4BT)
- DODGE Grip TIght Adapter Ball Brngs, GT 2-Bolt Flng Unit w/o Adptr Slv & Lck Nt, F4B-GT-11 (129498 F2B GT 11)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- Dodge Flange Bearings