Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SC-107
Mfr # FC-SC-107
Zoro # G2481102
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # FC-SC-107
- Zoro # G2481102
- UPC # 782475114894
- Country of Origin United States
- Category Flange Bearings
Description
FC-SC-107 Dodge 124236 207 Normal Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 1-7/16 in Dia Bore, 4.13 in L Bolt Center-to-Center, 4.13 in Dia Bolt Circle, Piloted/Four-Bolt Base Flange Mount, 5 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache Dust Plug 39041852, 1/2" Body, 2 EA, For Coupler (Female 1/2 Connection) (39041852)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM014P)
- DIXON Type B Female x 150lb., ASA Flange, 6" (FC3146)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKV6)
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-115 (124229 FC-SC-115)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-115 MULTIPAK (124213 F4B-SC-115)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-012-HT (125126 F2B SCNP 012 CR)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-107 (MULTIPAK) (P2B-SC-107 (MULTIPAK))
- DODGE F4B-SC-203 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (124215)
- DODGE FC-E-215R Type E-Xtra Piloted Flange Bearing (023137 FC E 215R)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B SC 107)
- Dodge Flange Bearings