Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-208
Mfr # F4B-SCM-208
Zoro # G2482441
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F4B-SCM-208
- Zoro # G2482441
- UPC # 782475116034
- Country of Origin United States
- Category Flange Bearings
Description
F4B-SCM-208 Dodge 126195 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/2 in Dia Bore, 5.88 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 7.38 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (40B23F-1D)
- JUN-AIR Rocking Piston Compressor System, 5.5 cfm (1203310)
- PLEWS-EDELMANN Ultraview Suction Gun (30-740)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 4-Bolt Flange, F4B-SCM-200 (126192 F4B-SCM-200)
- DODGE Setscrew Ball Bearings, SC FB , 3-Bolt Flanged Bracket, FB-SC-103 (124443 FB SC 103)
- DODGE F2B-SC-112 209 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore (124413)
- DODGE Sxv Mounted Ball Bearings & Inserts, F4B-SXV-103 (F4B-SXV-103)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SCM-200 (FC-SCM-200)
- DODGE 111 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 5.38 in OAL/Dia (023097)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCW6)
- Dodge Flange Bearings