Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-211
Mfr # F4B-SC-211
Zoro # G2487454
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F4B-SC-211
- Zoro # G2487454
- UPC # 782475604043
- Country of Origin United States
- Category Flange Bearings
Description
F4B-SC-211 Dodge 124261 214 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-11/16 in Dia Bore, 5.88 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 7.38 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG NOMEX Media 5 Micron, High Temperature (851MX)
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- SIMPSON STRONG-TIE Ez Mender Fpbm44E (FPBM44E)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP50118)
- DODGE Type E Bearings, F4B-E-114R TYPE E-XTRA (F4B-E-114R TYPE E-XTRA)
- DODGE Type E Bearings, FC-E-300R TYPE E-XTRA (FC-E-300R TYPE E-XTRA)
- DODGE Double Interlock Flange Bearing, Ductile Iron Expansion, F4B-DI-115RE (059507)
- DODGE F2B-SCM-115 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-15/16 in Bore (126292)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-115 (124269 F2B-SC-115)
- DODGE F4B-SCM-215 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-15/16 in Bore (126196)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-24)
- Dodge Pillow Block & Flange Bearings