Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-204
Mfr # F4B-SC-204
Zoro # G2487831
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F4B-SC-204
- Zoro # G2487831
- UPC # 782475114733
- Country of Origin United States
- Category Flange Bearings
Description
F4B-SC-204 Dodge 124216 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Dia Bore, 5.13 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 6-1/2 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FCS8H, Pressure Line, 10 micron (ZX-HC9600FCS8H)
- DYNABRADE Vacuum Plug (56586)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.25-in. OD (BK65 X 1)
- DODGE Double Interlock Flange Bearing, Ductile Iron Expansion, F4B-DI-115RE (059507)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-100 (MULTIPAK) (P2B-SC-100 (MULTIPAK))
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- DODGE FC-E-114R Type E-Xtra Piloted Flange Bearing (059143 1-7/8 TYP E PLT FLG)
- DODGE Type K Flange Bearing, Ductile Iron Expansion, F4B-K-207RE (056214 F4B K 207RE)
- DODGE F2B-SC-108 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (124268)
- BROWNING Interchange General Units, #VF2E212 (VF2E212)
- Dodge Pillow Block & Flange Bearings