Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-010L
Mfr # F4B-SC-010L
Zoro # G2487210
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F4B-SC-010L
- Zoro # G2487210
- UPC # 782475114252
- Country of Origin United States
- Category Flange Bearings
Description
F4B-SC-010L Dodge 124099 204 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 5/8 in Dia Bore, 2-1/2 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 3.38 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Max Type Ball Brgs, 212NRJ (212NRJ)
- GAST Gast Standard 6Am-Frv-81 Air Motor (6AM-FRV-81)
- DAYTON 2L200 Cogged V-Belt, 20" Outside Length, 1/4" Top Width, 1 Ribs (13V780)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EXEF121616)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B SC 103)
- DODGE Flanged Unit, 2-Bolt Base, F2B-SCEZ-35M-SHCR (127712 F2B SCEZ 35M SHCR)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124275)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-105 (124611 1-5/16 LFSC 3BT)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-20M (125876 F2B-SC-20M)
- DODGE Grip TIght Adapter Ball Bearings, GTAH Air Handling 4-Bolt Flange Bearings, F4B-GTAH-100 (129659 F4B-GTAH-100)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-3/16 STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE (MUCF211-35)
- Dodge Pillow Block & Flange Bearings