Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SCM-103
Mfr # F2B-SCM-103
Zoro # G2490981
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F2B-SCM-103
- Zoro # G2490981
- UPC # 782475593811
- Country of Origin United States
- Category Flange Bearings
Description
F2B-SCM-103 Dodge 126285 207 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Dia Bore, 5.12 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 6.13 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Bevel Gear Crank Hybrid Less Hose 200ft (1660-2820-C)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.45-in. OD (2AK34 X 1 1/8)
- DAYTON AC Gearmotor, 1,143.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4FDY6)
- TB WOODS V-Belt/Sheave Groove Gauge (VGAGE)
- DODGE Grip TIght Adapter Ball Bearings, GT 2-Bolt Flange Bearings, F4B-GT-008 (129301 F2B-GT-008)
- DODGE F4S-S2-215R Non-Expansion Square Type S-2000 Spherical Roller Bearing Unit, 2-15/16 in Bore (070554)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203-HT (058852 F4B-SC-203-HT)
- DODGE Type E Bearings, F4B-E-300R TYPE E-XTRA (F4B-E-300R TYPE E-XTRA)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 4-Bolt Flange, F4B-SC-215 (124220 F4B-SC-215)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-108 (P2B-SC-108)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UELFU-2.3/16M)
- Dodge Flange Bearings