Shop All Flange Bearings
Dodge
Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-015
Mfr # F2B-SC-015
Zoro # G2493142
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dodge
- MFR # F2B-SC-015
- Zoro # G2493142
- UPC # 782475114504
- Country of Origin United States
- Category Flange Bearings
Description
F2B-SC-015 Dodge 124172 205 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 15/16 in Dia Bore, 3.89 in L Bolt Center-to-Center, 2-Bolt Base Flange Mount, 4.88 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- DAYTON 3/3V500 Banded V-Belt, 50-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X926)
- SEALMASTER Insert Bearing, Bore Dia. 1-3/16 In, Steel (SRC-19)
- REELCRAFT Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FSD14050 OLP)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 2-Bolt Flange, F2B-SC-105 (124411 F2B-SC-105)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-010 (124641 5/8 LFT SC 010)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 4-Bolt Flange, F4B-SC-107 (124208 F4B S 107)
- DODGE F4B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-7/16 in Bore (123629)
- DODGE F2B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-7/16 in Bore (123614)
- DODGE F2B-SC-108 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (124268)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- Dodge Pillow Block & Flange Bearings