Dodge

S-2000 Bearings, FC-S2-315R


product price: $2,301.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dodge
  • MFR # FC-S2-315R
  • Zoro # G2483029
  • UPC #
    782475307050
  • Country of Origin United States
  • Category Flange Bearings

Description

FC-S2-315R Dodge 070662 315 Series Non-Expansion Type S-2000 Spherical Roller Bearing Unit, 3-15/16 in Dia Bore, 6.63 in L Bolt Center-to-Center, 9.38 in Dia Bolt Circle, Piloted Flange Mount, 10.88 in OAL/Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.