Shop All Flange Bearings
Dodge
S-2000 Bearings, FC-S2-108R
Mfr # FC-S2-108R
Zoro # G2489450
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # FC-S2-108R
- Zoro # G2489450
- UPC # 782475306954
- Country of Origin United States
- Category Flange Bearings
Description
FC-S2-108R Dodge 070646 Non-Expansion Type S-2000 Spherical Roller Bearing Unit, 1-1/2 in Dia Bore, 3.09 in L Bolt Center-to-Center, 4.38 in Dia Bolt Circle, Piloted Flange Mount, 5-1/4 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6212ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded (6212ZZ)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C)
- ANVIL 133 8 BLK STL ST DTY BEAM CLP (0500016142)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SPHN8-8F)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-105 (124611 1-5/16 LFSC 3BT)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-103-NL (F2B-SC-103-NL)
- DODGE Sxv Mounted Ball Bearings & Inserts, F4B-SXV-103 (F4B-SXV-103)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-112 (131072 1-3/4 SXR FLG 2BT)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-115 MULTIPAK (124213 F4B-SC-115)
- DODGE F2B-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3/4 in Bore (124170)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-18)
- Dodge Pillow Block & Flange Bearings