Shop All Flange Bearings
Dodge
S-2000 Bearings, F4S-S2-215R
Mfr # F4S-S2-215R
Zoro # G2479991
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # F4S-S2-215R
- Zoro # G2479991
- UPC # 782475316670
- Country of Origin United States
- Category Flange Bearings
Description
F4S-S2-215R Dodge 070554 Non-Expansion Square Type S-2000 Spherical Roller Bearing Unit, 2-15/16 in Dia Bore, 5.56 in L Bolt Center-to-Center, 7.88 in Dia Bolt Circle, 4-Bolt Base Flange Mount, 7.19 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 355 Inch Long x 4 Ribs - 4/5V3550 (4R5V3550)
- RMX INDUSTRIES Hose Reel Hd Swivel Mount 140 Degree For Dual Arm (HRS3812DA)
- DYNABRADE Needle Bearing (57445)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-115 MULTIPAK (124213 F4B-SC-115)
- DODGE FC-E-215R Type E-Xtra Piloted Flange Bearing (023137 FC E 215R)
- DODGE F4B-SCM-208 214 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/2 in Bore (126195)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-300 (126197 F4B SCM 300)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 4-Bolt Flange, F4B-SCM-200 (126192 F4B-SCM-200)
- DODGE F4B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124208)
- NTN Mounted Unit Cast Iron (UCFL204-12)
- Dodge Flange Bearings