Dodge

S-2000 Bearings, F4S-S2-200LE


product price: $634.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dodge
  • MFR # F4S-S2-200LE
  • Zoro # G2485801
  • UPC #
    782475317127
  • Country of Origin United States
  • Category Flange Bearings

Description

F4S-S2-200LE Dodge 070860 115 Series Expansion Type S-2000 Flange Mount Roller Bearing Unit, 2 in Dia Bore, 4.06 in L Bolt Center-to-Center, 5-3/4 in Dia Bolt Circle, 4-Bolt Base Flange Mount, 5.3 in OAL/Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.