Shop All Tire Couplings
Dodge
Raptor Couplings, RAPTOR 5HSB 1-1/4"
Mfr # RAPTOR 5HSB 1-1/4"
Zoro # G2483473
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dodge
- MFR # RAPTOR 5HSB 1-1/4"
- Zoro # G2483473
- UPC # 781568804445
- Country of Origin United States
- Category Tire Couplings
Description
5HSB 1-1/4 Dodge 015486 Tire Finished Bore Raptor Coupling Hub, E5 Coupling, 1-1/4 in Dia Bore, 1-3/4 in L Through Bore, 2.8 in Dia Hub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Insert Only Ball Bearing, 2-17T (2-17T)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.874 in OD x 1/4 in W, Nitrile Lip (11223)
- BESTORQ BX115 Cogged Belt, 118 in Outside Length, 21/32 in Top Width, 1 Ribs (BX115)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-871)
- DODGE Raptor Couplings, RAPTOR E5 ELEMENT (RAPTOR E5 ELEMENT)
- DODGE Raptor Couplings, RAPTOR E4 ELEMENT (RAPTOR E4 ELEMENT)
- DODGE 1080T HUB X 3 HUB (1080T X3 KW 3/4X3/8)
- DODGE Standard Flexible Tire Coupling Element, PX70 Coupling, 7-3/8 in OD, 3600 rpm Max, Natural Rubber (011107)
- DODGE Standard Flexible Tire Coupling Element, PX90 Coupling, 9-1/4 in OD, 2800 rpm Max, Natural Rubber (011109)
- DODGE 15844 Tire Close Coupled Raptor Coupling Element, E3 Coupling, 3.81 in L, 4 in OD, 7500 rpm Max (015844)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- Dodge Couplings, Collars, & Adapters