Dodge

Light Duty Fixed Bore Ak/Bk Sheaves, BK27 X 3/4 SHEAVE


product price: $25.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dodge
  • MFR # BK27 X 3/4 SHEAVE
  • Zoro # G700414999
  • UPC #
    775829028039
  • Country of Origin China
  • Category V-Belt Pulleys

Description

BK27 X 3/4 Dodge; MB28X3/4 Light Duty Type 6B Single Groove Fixed Bore Sheave, MB Bore, 3/4 in Dia Bore, 2.7 in OD, 2.3 in (A/4L)/2.7 in (B/5L) Dia Pitch, 7/8 in W Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.