Dodge

Light Duty Fixed Bore Ak/Bk Sheaves, AK71 X 1 SHEAVE


product price: $61.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dodge
  • MFR # AK71 X 1 SHEAVE
  • Zoro # G500415387
  • UPC #
    775829026660
  • Country of Origin China
  • Category V-Belt Pulleys

Description

AK71 X 1 Dodge; MA70X1 Light Duty Type 1A Single Groove Fixed Bore Sheave, MA Bore, 1 in Dia Bore, 6.95 in OD, 6.61 in (3L)/6.95 in (4L) Dia Pitch, 3/4 in W Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.