Shop All V-Belt Pulleys
Dodge
Light Duty Bushed Akh/Bkh Sheaves, 2BK130H SHEAVE
Mfr # 2BK130H SHEAVE
Zoro # G500416025
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dodge
- MFR # 2BK130H SHEAVE
- Zoro # G500416025
- UPC # 775829008246
- Country of Origin China
- Category V-Belt Pulleys
Description
Dodge; 2MBL127 Light-Duty Type 2B Bushed Sheave, 1/2 to 1-1/2 in Dia Bore, 12-3/4 in OD, 2 Grooves, 12.35 in (A)/12-3/4 in (B) Dia Pitch, 1-3/4 in W Face
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces WIX 557887, Pressure Line, 10 micron, Outside-In (MF0058518)
- GATES Tri-Power Belts, AX62 (AX62)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 2500 Linear Feet, 1/2" (500-0-0)
- DODGE Light Duty Bushings (H), H X 1-3/16-KW BUSHING (H X 1-3/16-KW BUSHING)
- DODGE BK60H Sheave (BK60H 121083)
- DODGE 1B80-SDS Type D1 Web Single Groove Sheave, Taper-Lock Bore, 7/16 to 2 in Bore (455566)
- DODGE Fhp Vl/Vm Sheaves, 1VL44 X 7/8 FHP VP SHEAVE (1VL44 X 7/8 FHP VP SHEAVE)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK25 X 1/2 SHEAVE (AK25 X 1/2 SHEAVE)
- DODGE BK80 X 1-3/16 Sheave (BK80 X 1-3/16 1GRV 7.750D 1-3/16)
- ZORO SELECT Sheave, 7/8 in dia. Bore, Fixed Bore (BK47X7/8)
- Dodge V-Belt Pulleys