Shop All Flange Bearings
Dodge
Fb-Scez-104S-Pcr, Flanged Bracket, Non-Expansion, Polymer, 1.25 In Bore Dia.
Mfr # 127536
Zoro # G401703927
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # 127536
- Zoro # G401703927
- UPC # 782475985876
- Country of Origin United States
- Category Flange Bearings
Description
FB-SCEZ-104S-PCR, Flanged Bracket, Non-Expansion, Polymer, 1.25 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L100 Cogged V-Belt, 10" Outside Length, 1/4" Top Width, 1 Ribs (13V770)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 18 in L Outside (3L180)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (3R25)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX560)
- DODGE Grip TIght Adapter Ball Bearings, GT 4-Bolt Flange Bearings, F4B-GT-50M (073305 F4B-GT-50M-HT)
- DODGE F2B-SC-112 209 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore (124413)
- DODGE 207 Non-Expansion Type E-Xtra Triple Lip Flange Mount Roller Bearing Unit, 2-1/4 in Bore (023105)
- DODGE Setscrew Ball Bearings, SC Normal Duty, 4-Bolt Flange, F4B-SC-107 (124208 F4B S 107)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-30M (125888 F3B SC 30MM)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 1-1/8)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (VCJT 1 15/16)
- Dodge Pillow Block & Flange Bearings