Shop All Flange Bearings
Dodge
F4B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-7/16 in Bore
Mfr # 123629
Zoro # G909909906
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # 123629
- Zoro # G909909906
- UPC # 78247541176
- Country of Origin United States
- Category Flange Bearings
Description
F4B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1-7/16 in Dia Bore, 3.63 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 4-3/4 in OAL/Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 28 # of Teeth (50BS28H X 1 1/4)
- ENERPAC A185, 5 ton RC Cylinder Attachment, Smooth Saddle (A185)
- D&D Belt, VS, 0.875 x 46.5in OC (1422V460)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE65)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-104S-NL (124669 LFT-SC-104SNL)
- DODGE Sxv Mounted Ball Bearings & Inserts, F4B-SXV-103 (F4B-SXV-103)
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- DODGE 205 Intermediate Duty Non-Expansion Single Lip Value Line Flange Mount Ball Bearing Unit, 1 in Bore (123611)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-012-NL (124662 3/4 SC LFT FLG 2BT)
- DODGE F2B-VSC-012 204 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 3/4 in Bore (123610)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-100-HT (139318 F2B-SC-100 SS NL)
- Dodge Flange Bearings