Shop All Flange Bearings
Dodge
F4B-SCM-112 210 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore
Mfr # 126190
Zoro # G509908750
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # 126190
- Zoro # G509908750
- UPC # 78247511598
- Country of Origin United States
- Category Flange Bearings
Description
F4B-SCM-112 210 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Dia Bore, 4.38 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 5.63 in OAL/Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- FESTO Plug Socket MSSD-C-M16 (MSSD-C-M16)
- LUBRIPLATE Lithium-Polymer Grease, Cartridge, 15 oz (LBRP124214)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- DODGE Grip TIght Adapter Ball Bearings, GT 4-Bolt Flange Bearings, F4B-GT-50M (073305 F4B-GT-50M-HT)
- DODGE F4B-E-115R Type E-Xtra Flange Bearing, 4-Bolt Base (059066 1-15/16 TYPE E FLG 4BT)
- DODGE Grip TIght Adapter Ball Bearings, GT Normal Duty 4-Bolt Flange Bearings, F4B-GT-215 (129658 F4B GT 215)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-105 (124611 1-5/16 LFSC 3BT)
- DODGE FC-E-114R Type E-Xtra Piloted Flange Bearing (059143 1-7/8 TYP E PLT FLG)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- Dodge Pillow Block & Flange Bearings