Shop All Flange Bearings
Dodge
Dlez Stainless Nickel Polymer Housed Ball Bearings, FB-DLEZ-100-PCR
Mfr # FB-DLEZ-100-PCR
Zoro # G500471864
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dodge
- MFR # FB-DLEZ-100-PCR
- Zoro # G500471864
- UPC # 782475985456
- Country of Origin United States
- Category Flange Bearings
Description
FB-DLEZ-100-PCR Dodge; E-Z-Kleen® 127612 205 Series Normal Duty Non-Expansion Ball Bearing Unit, 1 in Dia Bore, 1.63 in L Bolt Center-to-Center, 3-Bolt Bracket Flange Mount, 2.71 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/16"-20 Thread Size, 60 Series (H1-63-T4)
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- REELCRAFT 1/2" x 40 ft Low Pressure Air & Water Hose 300 psi (601019-40)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-105 (124611 1-5/16 SCLF FLG 3BT)
- DODGE F4B-SC-204 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Bore (124216)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-20M (125876 F2B-SC-20M)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-107 (126187 P2B SCM 204)
- DODGE F4B-SCM-108 209 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (126188)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-111 (P2B-SC-111)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- Dodge Flange Bearings