Shop All Shaft Sleeves
Dodge
D-Flex Finished Bore S Sleeve Coupling Flange, 07 Coupling, 1-7/8 in Bore, 1-27/32 in L Through Bore
Mfr # 004554
Zoro # G009909639
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # 004554
- Zoro # G009909639
- UPC # 78247587196
- Country of Origin United States
- Category Shaft Sleeves
Description
D-Flex Finished Bore Flexible Type S Sleeve Coupling Flange, 07 Coupling, 1-7/8 in Dia Bore, 1-27/32 in L Through Bore, 2.81 in Dia Hub, Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100CL)
- TRITAN Taper-Lock Bushing, 1-1/8in.Bore dia. (1610 X 1-1/8)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Male, ORB (1AA8MB8)
- CONTINENTAL CONTITECH BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (BX93)
- DODGE 4-7/16 MODULAR SLEEVE SEAL KIT OTHER POWER TRANSMISSION PARTS AND ACCESSORY (389829)
- DODGE D-Flex Type H Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, Hytrel (022186)
- DODGE D-Flex Type E Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, EPDM Rubber (022194)
- DODGE D-Flex Type JES Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, EPDM Rubber (004252)
- DODGE D-Flex Finished Bore J Sleeve Coupling Flange, 03 Coupling, 1/2 in Bore, 13/16 in L Through Bore (022701)
- DODGE D-Flex Type H Coupling Sleeve, 011 Coupling, 4 in L, 8-3/16 in OD, 3600 rpm Max, Hytrel (022188)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 6H (6H)
- Dodge Shaft Sleeves