Shop All Shaft Sleeves
Dodge
D-Flex Finished Bore J Sleeve Coupling Flange, 04 Coupling, 7/8 in Bore, 7/8 in L Through Bore
Mfr # 022711
Zoro # G309909681
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # 022711
- Zoro # G309909681
- UPC # 78247587320
- Country of Origin United States
- Category Shaft Sleeves
Description
D-Flex Finished Bore Flexible Type J Sleeve Coupling Flange, 04 Coupling, 7/8 in Dia Bore, 7/8 in L Through Bore, 1.63 in Dia Hub, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL8T35)
- DAYTON BX52 Cogged V-Belt, 55 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L270 (6L270)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- DODGE D-Flex Type JES Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, EPDM Rubber (004252)
- DODGE D-Flex Type E Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, EPDM Rubber (022195)
- DODGE 4-7/16 MODULAR SLEEVE SEAL KIT OTHER POWER TRANSMISSION PARTS AND ACCESSORY (389829)
- DODGE D-Flex Type JES Coupling Sleeve, 07 Coupling, 2-3/16 in L, 5250 rpm Max, EPDM Rubber (004250)
- DODGE 4216 D-Flex Type JE Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max (004216)
- DODGE 4214 D-Flex Type JE Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, EPDM Rubber (004214)
- DODGE D-Flex Type E Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, EPDM Rubber (022194)
- Dodge Shaft Sleeves