Shop All Shaft Sleeves
Dodge
D-Flex Finished Bore J Sleeve Coupling Flange, 03 Coupling, 5/8 in Bore, 13/16 in L Through Bore
Mfr # 022702
Zoro # G909909685
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # 022702
- Zoro # G909909685
- UPC # 78247587292
- Country of Origin United States
- Category Shaft Sleeves
Description
D-Flex Finished Bore Flexible Type J Sleeve Coupling Flange, 03 Coupling, 5/8 in Dia Bore, 13/16 in L Through Bore, 1-1/2 in Dia Hub, Sintered Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SE160E20B, Pressure Line, 20 micron (ZX-SE160E20B)
- TB WOODS FHP Sheave, BK105 x 1 (BK1051)
- SKF SKF 6200RS C3, Single Row Ball Bearings (6200RS C3)
- MITSUBOSHI 3/B112 115Inch Outside Length, 3 Ribs (3RB112)
- DODGE 22183 D-Flex Type H Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, Hytrel (022183)
- DODGE D-Flex Type E Coupling Sleeve, 08 Coupling, 2-1/2 in L, 5-1/16 in OD, 4500 rpm Max, EPDM Rubber (022194)
- DODGE D-Flex Finished Bore J Sleeve Coupling Flange, 06 Coupling, 1-1/8 in Bore, 1-7/32 in L Through Bore (022726)
- DODGE 4216 D-Flex Type JE Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max (004216)
- DODGE D-Flex Type JE Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, EPDM Rubber (004220)
- DODGE D-Flex Type HS Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, Hytrel (022235)
- BALDOR-RELIANCE 4-FLEX TYPE JE SLEEVE (5JE)
- Dodge Couplings, Collars, & Adapters