Shop All Pillow Block Bearings
Dodge
Babbitted Bearings, P2B-BASP-207
Mfr # P2B-BASP-207
Zoro # G400435041
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # P2B-BASP-207
- Zoro # G400435041
- UPC # 782475006366
- Country of Origin United States
- Category Pillow Block Bearings
Description
P2B-BASP-207 Dodge; 006064 Babbitted Split Expansion Pillow Block Plain Sleeve Bearing, 2-7/16 in Dia Bore, 6-7/8 to 7-3/8 in L Bolt Center-to-Center, 2-1/8 in Base to Bore Centerline, 9-1/4 in OAL x 4-1/4 in OAH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5328)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron (ZX-932651Q)
- GATES Constant Tension Hose Clamp (Standard), 32716 (32716)
- HHIP TDEX 21.5 TiN Coated C-5 Carbide Insert (6062-0215)
- DODGE Double Interlock Pillow Block, Non-Expansion, 4 Bolt Base, P4B-Di-315R (023362 P4B-DI-315R)
- DODGE P2B-DL-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875" Bore Dia. (128712)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-7/16 in Bore, 6.94 to 7.31 in L Bolt Center-to-Center (070328)
- DODGE P2B-GTM-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (129227)
- DODGE P2B-DLAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (128449)
- DODGE P2B-GTAH-100, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1" Bore Dia. (129175)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4M)
- Dodge Pillow Block Bearings