Shop All Pillow Block Bearings
Dodge
Babbitted Bearings, P2B-BASP-115
Mfr # P2B-BASP-115
Zoro # G600435025
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dodge
- MFR # P2B-BASP-115
- Zoro # G600435025
- UPC # 782475006328
- Country of Origin United States
- Category Pillow Block Bearings
Description
P2B-BASP-115 Dodge; 006052 Babbitted Split Expansion Pillow Block Plain Sleeve Bearing, 1-15/16 in Dia Bore, 5-15/16 to 6-1/16 in L Bolt Center-to-Center, 1-3/4 in Base to Bore Centerline, 7-1/2 in OAL x 3-1/2 in OAH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P10NB, Return Line, 10 micron (ZX-MF1002P10NB)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP169)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-7/16 in Bore (123599)
- DODGE 211 Normal Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6 to 6.68 in L Bolt Center-to-Center (123820)
- DODGE P2B-DLAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (128449)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.06 to 6.44 in L Bolt Center-to-Center (070278)
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-010 (124461 TB-SC-010)
- DODGE Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base P2B-SC-207 (123217 P2B SC 207)
- CLESCO PBCM-BS-118 Pillow Block Bearing (PBCM-BS-118)
- Dodge Pillow Block & Flange Bearings