Shop All Pillow Block Bearings
Dodge
210 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 2 in Bore
Mfr # 123587
Zoro # G209889960
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dodge
- MFR # 123587
- Zoro # G209889960
- UPC # 78247541222
- Country of Origin United States
- Category Pillow Block Bearings
Description
210 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 2 in Dia Bore, 6 to 6.68 in L Bolt Center-to-Center, 2-1/4 in Base to Bore Centerline, 8.12 in OAL x 4.53 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pressure Switch (CW218000AV)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS7, Pressure Line, 10 micron, Outside-In (MF0059473)
- DAYTON AC/DC Gearmotor, 13 rpm, 115V, Open Vented (1LRA2)
- STONER Silicone Mold Release, 12 oz, Aerosol (E206)
- DODGE SAF-XT Pillow Block 2-Bolt Housing, H2S-SFXT-520 (042126 H2S-SFXT-520)
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-7/16 in Bore (123599)
- DODGE 211 Normal Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6 to 6.68 in L Bolt Center-to-Center (123820)
- DODGE Sleeve Bearing, Rigid Babbitted Journal Bearing, Split Housing Pillow Blck, 4 Bolt Base, P4B-BAR-211 (004078 P4B-BAR-211)
- DODGE 204 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 3/4 in Bore (123580)
- DODGE Double Interlock Pillow Block, Non-Expansion, 4 Bolt Base, P4B-Di-315R (023362 P4B-DI-315R)
- DODGE 215 Type S2000 Pillow Block Roller Bearing Unit, 2-11/16 in Bore (070307)
- Dodge Pillow Block Bearings