No Product Image Available
Dod

Synchronous Pulley, Bushed, 8MM Belt Pitch, 34 Teeth


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Synchronous Pulley; Bushed; 8MM Belt Pitch; 34 Teeth; 20MM Belt Width; 1.13 in. Face Width; HTD Belt; 1-11/16 in. Max Bore; 3.409 in. Pitch Diameter; 3.355 in. Pulley Diameter; 3.819 in. Flange Outer Diameter; Taper Lock Bushing; A1F Type; 1610 Bushing

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products