No Product Image Available

Dod

Shaft Bushing, XT Bushing, Size XTB15, 1-1/4 in. Bore Diameter


product price: $39.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Shaft Bushing; XT Bushing; Size XTB15; 1-1/4 in. Bore Diameter; 1/4 in. X 1/8 Keyseat; 2-7/8 in. Flange Outside Diameter; 3/8 in. Flange Thickness; 2 in. Large Taper; 1-1/8 in. Length Thru Bore; 2-7/16 in. Bolt Circle; 4 1/4 in.-20NC X 1 in. Bolts; Wrench Torque 7.9ft-lbs; 0.7LBS Bushing Weight

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products