No Product Image Available
Dod

Roller Chain Sprocket, Idler, 50, 5/8 in. Bore


product price: $51.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Roller Chain Sprocket; Idler; 50; 5/8 in. Bore; 15 Hardened Teeth; 1 Row of Teeth; Ball Bearing Type; 1/2 in. Chain Pitch; 3.32 in. Outside Diameter; 0.72 in. Length Thru Bore; 0.343 in. Width; Steel Material

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products