No Product Image Available
Dod

Pulley, Variable Speed, 1-1/8 in. Bore, 1 Groove, 4-3/4 in. Outside Diameter


product price: $82.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pulley, Variable Speed; 1-1/8 in. Bore; 1 Groove; 4-3/4 in. Outside Diameter; Finished Bore; No Bushing; 3L, 4L, A, 5L, B Belt Series; 3.3 in. Pitch Dia Min; 4.7 in. Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products