No Product Image Available
Dod

Hub, Elastomeric Coupling, 2-1/8 in. Bore, 4.48 in. Outside Diameter, 4 in. Hub Diameter


product price: $251.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hub, Elastomeric Coupling; 2-1/8 in. Bore; 4.48 in. Outside Diameter; 4 in. Hub Diameter; Shaft; Finished Bore; 2.06 in. Length Thru Bore; E20 Size or Series; No Bushing; Keyway; Ductile Iron Material; 6600 Maximum Speed; 2308In-Lbs Torque

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.