No Product Image Available
Dod

Grid Coupling Hub, 2-7/8 in. Bore, 4.12 in. Hub Diameter, 5.588 in. Flange Outside Diameter


product price: $325.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Grid Coupling Hub; 2-7/8 in. Bore; 4.12 in. Hub Diameter; 5.588 in. Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3-1/2 in. Length Thru Bore; 5.588 in. Overall Diameter; 1080T Size or Series; No Bushing; Steel; Horizontal 3600, Vertical 4750 Max Speed; 18150In-Lbs Torque

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products