No Product Image Available

Dod

Grid Coupling Hub, 1-11/16 in. Bore, 2.63 in. Hub Diameter, 3.588 in. Flange Outside Diameter


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dod
  • MFR # 1050T 1 11/16
  • Zoro # G112505094
  • Country of Origin United States
  • Category Grid Couplings

Description

Grid Coupling Hub; 1-11/16 in. Bore; 2.63 in. Hub Diameter; 3.588 in. Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.4 in. Length Thru Bore; 3.588 in. Overall Diameter; 1050T Size or Series; No Bushing; Steel; Horizontal 4500, Vertical 6000 Max Speed; 3850In-Lbs Torque

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.