No Product Image Available

Dod

3 in. Belt Width, 1/2 Inch Belt Pitch, H Belt Style, 24 Teeth


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3 in. Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 3-3/8 in. Face Width; Bushed; 4.06 in. Flange OD; 3-49/64 in. Outside Diameter; 3.82 in. Pitch Diameter; Yes Keyway; 1/2 To 2-1/8 in. Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products