Shop All Copy & Printer Paper
Docugard
Security Paper Check, Green Marble, PK500
Mfr # 04502
Zoro # G7194787
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Green
- Paper Weight 24 lb
- Paper Size Name Letter
- Features Erasure Protection, Watermarked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Docugard
- MFR # 04502
- Zoro # G7194787
- UPC # 090146145024
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Security Paper Check,Green Marble,PK500 |
Color | Green |
Paper Weight | 24 lb |
Features | Erasure Protection, Watermarked |
Number of Parts | 1 |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Green Marble |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 90 gsm |
Paper Finish | Smooth |
Description
Security Paper Check,Green Marble,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Seal, Mailing, 1""Dia, We, 5000 Pk (TCO36200)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 2 mil, Clear, Pk1000 (5CNG4)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- RAPID Stapler, Heavy Duty, Black (73159)
- DOCUGARD Security Paper Check, Blue/Green, PK500 (04539)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04517)
- DOCUGARD Security Paper, 8.5x11, Green, PK500 (04542)
- DOCUGARD Security Paper, 8.5x11, Blue, PK500 (04543)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04501)
- AVERY Clean Edge Business Cards, True P, PK200 (8873)
- Docugard Copy & Printer Paper