Shop All Copy & Printer Paper
Docugard
Security Paper Check, Blue/Green, PK500
Mfr # 04539
Zoro # G7194951
product price: $51.49
/pk 500, $0.10/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Green
- Features Premier Prismatic Three Checks Per Page—Also features heat-sensitive ink, and a two-tone erasure resistant background.
- Paper Finish Smooth
- Number of Parts 2
- Sheet/Roll Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Docugard
- MFR # 04539
- Zoro # G7194951
- UPC # 090146145390
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Security Paper Check,Blue/Green,PK500 |
Color | Blue/Green |
Features | Premier Prismatic Three Checks Per Page—Also features heat-sensitive ink, and a two-tone erasure resistant background. |
Paper Finish | Smooth |
Number of Parts | 2 |
Weight | 6.1 lbs |
Standards | CPSA Compliant |
Paper Grade (gsm) | 90 gsm |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Blue/Green Prismatic |
Description
Security Paper Check,Blue/Green,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T410XL020S (410XL) Claria High-Yield Ink, 500 Page-Yield, Black (T410XL020-S)
- ZORO SELECT Fastener Tech Sheet, Screw Heads/Drives (5DFF7)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- AVERY Label, Eco, 2X4 250PK (AVE48263)
- DOCUGARD 04502 8 1/2'' x 11'' Green Marble Top 11 Feature 24# Standard Security Check Paper, 500PK (328PRB04502)
- DOCUGARD Check, Businss, Marble Btm, Be Pk (PRB04517)
- DOCUGARD Security Paper, 8.5x11, Blue, PK500 (04543)
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- DOCUGARD Check, Paper, Middle, 24Lb, Be Pk (PRB04509)
- DOCUGARD Paper, Security, 2Ptcbls, Be Pk (PRB04544)
- BOX PARTNERS Tape Logic DL1066 2 x 3 in. - Fragile - Glass - Handle with Care Labels; Red & White - Roll of 500 (DL1066)
- Docugard Copy & Printer Paper