Shop All Copy & Printer Paper
Docugard
Security Paper Check, 24 lb., Blue, PK500
Mfr # 04517
Zoro # G7194741
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Blue
- Paper Weight 24 lb.
- Paper Size Name Letter
- Features Erasure Protection, Watermarked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Docugard
- MFR # 04517
- Zoro # G7194741
- UPC # 090146145178
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Security Paper Check,24 lb.,Blue,PK500 |
Color | Blue |
Paper Weight | 24 lb. |
Features | Erasure Protection, Watermarked |
Finish | Smooth |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 90 gsm |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Finish | Smooth |
Paper/Media Color(s) | Blue Marble |
Number of Parts | 1 |
Description
Security Paper Check,24 lb.,Blue,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (4DKX3)
- OFFICEMATE TRAY, LTR, SIDELOAD, BK, 2PK (OIC21022)
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Bk, PK12 (UBC65870DZ)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.030"X100Ft, Blue Plastic Dispenser (FTA730719035PB)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04501)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- DOCUGARD Security Paper, 8.5x11, Green, PK500 (04542)
- DOCUGARD 04502 8 1/2'' x 11'' Green Marble Top 11 Feature 24# Standard Security Check Paper, 500PK (328PRB04502)
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- XEROX Vitality Printer Paper, 11x17, White, PK500 (3R3761)
- Docugard Copy & Printer Paper