Shop All Copy & Printer Paper
Docugard
Security Paper, 8.5x11, Green, PK500
Mfr # 04542
Zoro # G7194796
product price: $37.49
/pk 500, $0.07/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Features Advanced Medical Paper—7 Security Features. Advanced features: All Standard features plus heat-sensitive ink.
- Brightness Rating (US) 92
- Paper/Media Color(s) Green
- Number of Parts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Docugard
- MFR # 04542
- Zoro # G7194796
- UPC # 090146145420
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Security Paper,8.5x11,Green,PK500 |
Color | Green |
Features | Advanced Medical Paper—7 Security Features. Advanced features: All Standard features plus heat-sensitive ink. |
Brightness Rating (US) | 92 |
Paper/Media Color(s) | Green |
Number of Parts | 1 |
Paper Grade (gsm) | 90 gsm |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Finish | Smooth |
Description
Security Paper,8.5x11,Green,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 2.83in x 450' Reinforced Water-Activated Gummed Kraft Tape, for Carton Sealing, 10PK (H-30N-10)
- ZORO SELECT 48"W Perforated Foam Roll, 550ft. L (36DY82)
- SEALER SALES Silicone Rubber Pad for KF-600F, KF-605F (SR-KF-600F/605F)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA5)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04501)
- DOCUGARD Security Paper Check, Blue/Green, PK500 (04539)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- DOCUGARD Check, Paper, Middle, 24Lb, Be Pk (PRB04509)
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- DOCUGARD Security Paper, 8.5x11, Blue, PK500 (04543)
- XEROX Multipurpose Paper, 8-1/2x11, Ivory, PK500 (3R11056)
- Docugard Copy & Printer Paper