Shop All Copy & Printer Paper
Docugard
Security Paper, 8.5x11, Blue, PK500
Mfr # 04541
Zoro # G7195015
product price: $36.69
/pk 500, $0.07/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Standard Medical Paper—6 Security Features. Standard features: "VOID" pantograph, erasure-resistant background, watermark, coin reactive ink, microtext print and security features listing.
- Paper Grade (gsm) 90 gsm
- Paper/Media Color(s) Blue
- Sheet/Roll Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Docugard
- MFR # 04541
- Zoro # G7195015
- UPC # 090146145413
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Security Paper,8.5x11,Blue,PK500 |
Color | Blue |
Features | Standard Medical Paper—6 Security Features. Standard features: "VOID" pantograph, erasure-resistant background, watermark, coin reactive ink, microtext print and security features listing. |
Paper Grade (gsm) | 90 gsm |
Paper/Media Color(s) | Blue |
Paper Basis Weight (lb) | 24 lb Bond |
Brightness Rating (US) | 92 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Paper Finish | Smooth |
Number of Parts | 1 |
Description
Security Paper,8.5x11,Blue,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Manila, Pk100 (50134)
- ZORO SELECT Fastener Tech Sheet, Screw Heads/Drives (5DFF7)
- NORTECH Static Conductive Standard (N653)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04517)
- DOCUGARD Security Paper, 8.5x11, Blue, PK500 (04543)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- DOCUGARD 04502 8 1/2'' x 11'' Green Marble Top 11 Feature 24# Standard Security Check Paper, 500PK (328PRB04502)
- DOCUGARD Security Paper, 8.5x11, Green, PK500 (04542)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- AVERY Postcards, Glossy, Two-Sided Prin, PK100 (8383)
- Docugard Copy & Printer Paper