Shop All Copy & Printer Paper
Docugard
Security Paper, 24 lb., Blue, PK500
Mfr # PRB-04545
Zoro # G7195076
original price:
$59.99
20% off
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Paper Weight 24 lb.
- Features Advanced Medical Paper —7 Security Features. Advanced features: All Standard features plus heat-sensitive ink.
- Paper Finish Smooth
- Weight 6.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Docugard
- MFR # PRB-04545
- Zoro # G7195076
- UPC # 090146145451
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Security Paper,24 lb.,Blue,PK500 |
Color | Blue |
Paper Weight | 24 lb. |
Features | Advanced Medical Paper —7 Security Features. Advanced features: All Standard features plus heat-sensitive ink. |
Paper Finish | Smooth |
Weight | 6.1 lbs |
Brightness Rating (US) | 92 |
Paper/Media Color(s) | Blue |
Paper Basis Weight (lb) | 24 lb Bond |
Number of Parts | 1 |
Paper Grade (gsm) | 90 gsm |
Standards | Centers for Medicare & Medicaid Services (CMS) Compliant |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Security Paper,24 lb.,Blue,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- BETTER OFFICE PRODUCTS Black Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65251)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04501)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04517)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- DOCUGARD Security Paper, 8.5x11, Green, PK500 (04542)
- DOCUGARD Security Paper, 8.5x11, Blue, PK500 (04543)
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- SOUTHWORTH CO mpany Fine Parchment Paper- 24Lb- 8-.50in.x11in.- Gold (SO463317)
- Docugard Copy & Printer Paper