Shop All Boat Anchors & Equipment
Dock Edge
Starlite Solar Capacitor Series - Model 108
Mfr # 96-306-F
Zoro # G4655236
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dock Edge
- MFR # 96-306-F
- Zoro # G4655236
- UPC # 776113963067
- Country of Origin Canada
- Category Boat Anchors & Equipment
Description
Starlite Solar Capacitor Series - Model 108 The Starlite Capacitor Series of solar lighting is for those with distinguishing tastes in design, durability and function. Not only are these unique and advanced solar lights built to provide a long and useful life, they actually seem to put out more light than they take in during the charging process. A capacitor stores the energy created from exposure to the sun, as well as charges the rechargeable battery. On days when there is insufficient sunlight to charge the battery, the capacitor re-energizes the battery with what it has held in safe keeping so you never have to go without light at night just because there wasn't enough during the day. Warranted for 5 Years, DockEdge+ is pleased to introduce the Starlite capacitor series and is confident you'll be as pleased with their performance as we are. Visible up to 1/2 mile or 800M. Specifications: Auto On-At Dusk: Yes Color: Charcoal Grey Dimensions (LWH): 4.25" x 3.46" x 0.9" Materials: Aluminum F (-25 C to 75 C) Waterproof to IP67: Yes Load Capacity (Weight): 30 Tons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT-MOORE Condenser Fin Comb, 6 in. (18403)
- RACE SPORT 1156 Bulb Socket W/ Wire (Each) (RSSW1156)
- ESCO/EQUIPMENT SUPPLY CO Sleeve Nut for Steers Only, 6mm (40129)
- VELVAC Cord, 180 in.L, Coiled, ABS (590161)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2606PF)
- DOCK EDGE Boarding Buddy Hand Rail, 36" (DE90800F)
- DOCK EDGE PREMIUM MOORING WHIP (DOCK EDGE) (DE3600F)
- DOCK EDGE Fixed Eco - Weld Free Aluminum 5-Step Dock Ladder (2075-F)
- DOCK EDGE Dolphin Dockside Bumper 7" x 16" Straight - White (1060-W-F)
- DOCK EDGE Premium Mooring Whips 2PC 12ft 5,000 LBS up to 23ft (3400-F)
- SEA-DOG Sea-Dog 302110100G/W-1 Double Braided Nylon Anchor Line with Thimble - 3/8" x 100', Gold/White (302110100G/W-1)
- Dock Edge Boat Anchors & Equipment