Shop All Boat Anchors & Equipment
Dock Edge
Solar 10" Aluminum Dock Cleat
Mfr # 96-288-F
Zoro # G4641227
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dock Edge
- MFR # 96-288-F
- Zoro # G4641227
- UPC # 776113962886
- Country of Origin Canada
- Category Boat Anchors & Equipment
Description
Solar Dock Cleat 96-288-F Attractive and Functional with Powerful Solar Charging Performance & Mooring Strength Features: Cast Aluminum Alloy Chassis Wide, Sturdy Base footprint 5 Super Bright white LEDs for side and base illumination (18000 milli Candela each) Polycarbonate side lenses Epoxy Monocrystalline solar panel Rechargeable, Replaceable AAA (Ni-MH) battery Waterproof to Standard IP65 Up to 12 hours illumination from a single charge Automatic On-At-Dusk Viewing Distance up to 325 ft. (100m) Optimal working temperature -4 degrees F to +140 degrees F (-20 degrees C to +60 degrees C) Dimensions: W= 10" (254mm) D= 3.9" (100mm) H= 3" (75.4mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING WRENCH FILTER OIL EXTRA HD TOYOTA/LEXUS (CTA2475)
- CURT Custom Wiring Harness 4Way Flat Output Select Ram ProMaster 1500 2500 3500 (56478)
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 3/8" x 1/4" Male NPT (DOT69S-0604)
- BALDWIN FILTERS Fuel Filter, 5-5/16 x 3-11/16 x 5-5/16 In (BF984)
- DOCK EDGE DocKushion Premium Foam Profile Large 48" - Putty (1150-F)
- DOCK EDGE Cone Head Piling Cap, PVC (DE91822F)
- DOCK EDGE Dockorner Premium Foam Profile Large 9" Corner - Putty (1151-F)
- DOCK EDGE Ultragard 35" PVC Dock Cushion - White (1008-F)
- DOCK EDGE "C" Guard PVC Dock Profile - (4) 6' Sections - White (1133-F)
- DOCK EDGE Dock Bumper Corner Dock Guard - Black (DE73104F)
- EXTREME MAX Extreme Max 3006.8246 BoatTector Stainless Steel D Shackle - 1/2" (3006.8246)
- Dock Edge Boat Anchors & Equipment