Shop All Boat Anchors & Equipment
Dock Edge
Premium Mooring Whips 2PC 8ft 2,500 LBS up to 18ft
Mfr # 3200-F
Zoro # G5402136
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dock Edge
- MFR # 3200-F
- Zoro # G5402136
- UPC # 776113320006
- Country of Origin Canada
- Category Boat Anchors & Equipment
Description
Dock Edge Premium Mooring Whip 2pc 8ft. The practical alternative to marine railways, davits and lifts, these fiberglass Mooring Whips are exceptionally strong, attractive and do not obstruct your waterfront view. Each Whip mounts with a durable cast aluminum base with built-in cleat. These quality Mooring Whips act as a spring to maintain your boat at a safe convenient distance away from your dock to prevent impacts caused by waves or the wakes of other passing watercraft. Complete with double braided nylon whip lines, spring lines, and stainless steel mounting hardware. Some mooring areas may be too rough for any type of tie-up system. Weight is more critical than boat length when selecting the correct size of whip. Dock-Side Premium These Premium Whips start with a solid fiberglass rod and are then manufactured in multi-stages with an exclusive cross-wound fiberglass for extra rigidity unobtainable with solid rod alone. This multi-stage manufacturing gives these whips the necessary strength and flex to retain the boats' position. Exclusive "Plug & Socket" design for quick and easy separation and cast aluminum base with built-in cleat, ring and thumb screw. Each whip includes our unique functional roller tip and a tie-off cleat for easier access to your boat. Stainless steel mounting hardware included. Product Specifications: Part No.: 3200-F Description: Mooring Whip, 8', Lines&Hdw, 2500 lb. cap. Weight: 15 lbs. Packaging Dimensions: 95 x 8.5 x 5.25 "es
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Welded Inline Bottle Jack, Steel, 20 Ton Capacity (61200)
- FLITZ Instant Brass & Copper Tarnish Remover - 16. oz Spray (BC 01806)
- WEATHER GUARD Liquid Transfer Tank, 12-1/2" W, White (359-3-02)
- ECLECTIC PRODUCTS 3.7 Oz Amazing Goop Automotive Adhesive (160011)
- DOCK EDGE Piling Post Bumper - One End Capped - 6' - Black (1022-B-F)
- DOCK EDGE Flip-Up Dock Cleat - 6" - Black (2606B-F)
- DOCK EDGE Cone Head Piling Cap, PVC (DE91822F)
- DOCK EDGE Flip Up Dock Cleat 8" - Polished (2608P-F)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2606PF)
- DOCK EDGE Fixed Eco - Weld Free Aluminum 5-Step Dock Ladder (2075-F)
- EXTREME MAX Extreme Max 3006.2249 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-3/8" x 200' &Gold (3006.2249)
- Dock Edge Boat Anchors & Equipment