Shop All Boat Anchors & Equipment
Dock Edge
Flip Up Dock Cleat 6" - Polished
Mfr # 2606P-F
Zoro # G503046465
original price:
$30.75
12% off
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dock Edge
- MFR # 2606P-F
- Zoro # G503046465
- UPC # 776113426067
- Country of Origin Canada
- Category Boat Anchors & Equipment
Description
Dock Edge Flip-Up Dock Cleat 6" Polished
Cast from solid Marine Grade Almag 35 aluminum and powder coated white or burnished using a special process to give a traditional metallic finish. Distinctive and highly functional, they are available in 3 sizes to suit any requirement.
Product Specifications:
Cast from solid Marine Grade Almag 35 aluminum and powder coated white or burnished using a special process to give a traditional metallic finish. Distinctive and highly functional, they are available in 3 sizes to suit any requirement.
Product Specifications:
- Part No.: 2606P-F
- Description: Dock Cleat, Flip Up, 6", Aluminum, Polished
- Weight: 0.8 lbs.
- Packaging Dimensions: 7.5 x 7 x .75 inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Hinge Pin/Bushing Kit, GM S10, 8 Pc (9833)
- A & I PRODUCTS CabCAM Power Video Cable, 40' 6" x5" x3" (A-PVC40)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- LUBRIPLATE 35 lb Oil Pail 680 ISO Viscosity, 250 SAE (L0248-035)
- DOCK EDGE Flip-Up Dock Cleat - 6" - Black (2606B-F)
- DOCK EDGE UltraGard PVC Dock Bumper - 35" - Black (1008-B-F)
- DOCK EDGE Torpedo Bumper - 18" - Black (91-118-F)
- DOCK EDGE Boarding Buddy Hand Rail, 36" (DE90800F)
- DOCK EDGE "C" Guard PVC Dock Profile - (4) 6' Sections - White (1133-F)
- DOCK EDGE Large DocKushion 48" (DE1150F)
- EXTREME MAX Extreme Max 3006.2654 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 100', Neon Orange (3006.2654)
- Dock Edge Boat Anchors & Equipment