Shop All Boat Anchors & Equipment
Dock Edge
Economy Mooring Whips 8ft 2000 LBS up to 18ft
Mfr # 3100-F
Zoro # G5400018
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dock Edge
- MFR # 3100-F
- Zoro # G5400018
- UPC # 776113310007
- Country of Origin Canada
- Category Boat Anchors & Equipment
Description
Mooring Whips The practical alternative to marine railways, davits and lifts, these fiberglass Mooring Whips are exceptionally strong, attractive and do not obstruct your waterfront view. Each Whip mounts with a durable cast aluminum base with built-in cleat. These quality Mooring Whips act as a spring to maintain your boat at a safe convenient distance away from your dock to prevent impacts caused by waves or the wakes of other passing watercraft. Complete with double braided nylon whip lines, spring lines, and stainless steel mounting hardware. Some mooring areas may be too rough for any type of tie-up system. Weight is more critical than boat length when selecting the correct size of whip. Howell The economical way to fasten your boat, these fiberglass WHIPS are exceptionally strong, attractive and will not obstruct your waterfront view. Acting as a spring, each whip is comprised of solid, fiberglass rod. Durable cast aluminum bases with a tough 3/8" thick mounting footprint and molded-in cleat, ring and thumb screw for securing the whip into position. Unaffected by UV, each whip also includes a unique tip with functional roller to allow easier access to your boat. Each WHIP is constructed to the most rigid specifications and is of the highest quality materials. Available in 8' and 12' sizes for craft up to 23ft. and up to 4000 lbs. Product Specifications: Part No.: 3100-F Description: Mooring Whip, 8', Lines & Hdw, 2000 lbs cap. Weight: 13 lbs. Packaging Dimensions: 95 x 8.5 x 5.25 "es
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Mushroom Anchor Vinyl Coated / 20 lbs. (41270)
- GROTE Clearance and Marker Lamp, Red, Oval (45582)
- ARNOLD UNIV. TRACTOR WHEEL 15"" (490-325-0012)
- URREA Strap oil filter wrench 1/2” drive (LF1500)
- DOCK EDGE Dock Edge Heavy Slant "P" Profile, 24 ft. (3x8' lengths), Grey - DE1212F (DE1212F)
- DOCK EDGE UltraGard PVC Dock Bumper - 35" - Black (1008-B-F)
- DOCK EDGE 3 Piece Dock Bumper Kit - 1 Corner Piece, 2 18" Straight Pie (73-100-F)
- DOCK EDGE DocKushion Premium Foam Profile Large 48" - Putty (1150-F)
- DOCK EDGE Dolphin Dockside Bumper 7" x 16" Straight - White (1060-W-F)
- DOCK EDGE Dock Bumper Straight Dockguard - 18" - White (73-106-F)
- EXTREME MAX Extreme Max 3006.2966 BoatTector PWC Bungee Dock Line Value 2-Pack - 4', Black (3006.2966)
- Dock Edge Boat Anchors & Equipment