Shop All Boat Anchors & Equipment
Dock Edge
Economy Mooring Whips 2PC 12ft 4000 LBS up to 23 ft
Mfr # 3120-F
Zoro # G5402443
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dock Edge
- MFR # 3120-F
- Zoro # G5402443
- UPC # 776113312001
- Country of Origin Canada
- Category Boat Anchors & Equipment
Description
Mooring Whips The practical alternative to marine railways, davits and lifts, these fiberglass Mooring Whips are exceptionally strong, attractive and do not obstruct your waterfront view. Each Whip mounts with a durable cast aluminum base with built-in cleat. These quality Mooring Whips act as a spring to maintain your boat at a safe convenient distance away from your dock to prevent impacts caused by waves or the wakes of other passing watercraft. Complete with double braided nylon whip lines, spring lines, and stainless steel mounting hardware. Some mooring areas may be too rough for any type of tie-up system. Weight is more critical than boat length when selecting the correct size of whip. Howell The economical way to fasten your boat, these fiberglass WHIPS are exceptionally strong, attractive and will not obstruct your waterfront view. Acting as a spring, each whip is comprised of solid, fiberglass rod. Durable cast aluminum bases with a tough 3/8" thick mounting footprint and molded-in cleat, ring and thumb screw for securing the whip into position. Unaffected by UV, each whip also includes a unique tip with functional roller to allow easier access to your boat. Each WHIP is constructed to the most rigid specifications and is of the highest quality materials. Available in 8' and 12' sizes for craft up to 23ft. and up to 4000 lbs. Product Specifications: Part No.: 3120-F Description: Mooring Whip, 12', Lines & Hdw, 4000 lbs cap. Weight: 20 lbs. Packaging Dimensions: 95 x 8.5 x 5.25 "es
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 26x23/21x51/47.25 Inch Black Poly Multipurpose Chest (1712255)
- AFTERMARKET AMX10272 Fits Denso Nd8 Pag Oil, 46V (AMX10272-ABL)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 4-3/16" L (PF46126)
- GROTE Gladhand, Shutoff, Blue, Surface Mount (81-0001-SB)
- DOCK EDGE Piling Post Bumper - One End Capped - 6' - White (1022-F)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2608PF)
- DOCK EDGE UltraGard PVC Dock Bumper - 35" - Black (1008-B-F)
- DOCK EDGE Flip-Up Dock Cleat - 8" - Black (2608B-F)
- DOCK EDGE PREMIUM MOORING WHIP (DOCK EDGE) (DE3600F)
- DOCK EDGE Standard PVC Full Face Profile - 16' Roll - Black (1163-F)
- EXTREME MAX Extreme Max 3006.2735 BoatTector Bungee Dock Line Value 2-Pack - 4', Blue/White (3006.2735)
- Dock Edge Boat Anchors & Equipment