Shop All End Tables
Doba-Bnt
Walnut Beechwood TABLE NESTING 3PC
Mfr # SA143680
Zoro # G903976652
Free Shipping & Returns
$122.99
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
- Brand Doba-Bnt
- MFR # SA143680
- Zoro # G903976652
- UPC # 654204754803
- Country of Origin China
- Category End Tables
Description
For over three decades Furniture has been a manufacturer and distributor of high quality pantryware and lifestyle furniture for the home. Specializing in solid wood has continually brought forth innovative products in combinations of solid wood and other various materials such as wrought iron aluminum steel marble and glass. Decorate in your style and display only the best quality today. These beechwood stackable nesting tables combine contemporary design with a functional innovative look. These solid wood stackable nesting tables can be stacked as a set or used individually. WxDxH: Large 20 1" Med 15" Sm 10" x Large 15" Med 12 4" Sm 9 84" x Large 21 .7" Med 18 5" Sm 15 4"
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
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- DOBA-BNT Natural Beechwood END TABLE/NIGHT STAND WITH ONE CABINET FOR STORAGE (SA143652)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- MONARCH SPECIALTIES Accent Table - Grey With Chrome Metal (I 3187)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W, 13.97 L, 22.63 H, Steel / MDF Top, Black (255551)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- FIXTURESFIRST Wilco Side Table Yellow (FI598154)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- Doba-Bnt End Tables